Beli electric heaters di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Solid State for Heater, RelayDeskripsi:Surge voltage tolerance of output circuit is improved by compact, slim-type surge path function integrated with radiator . UL, CSA, EN standard (Tü; V certification) acquired.atribut:
- Suitable Load of Output: 0.5 to 35A (at 25 ° C)
- Ambient Relative Humidity (RH): 45 to 85
- Equipped with / without Zero Cross Function: Included
- Return Voltage (V): DC1.0 or more
- Insulation Resistance (MΩ): 100 or more (at 500V mega)
- Type of Insulation: Photo triac coupler
- Leakage Current (mA): 10 or less (at 200 VAC)
- Load voltage (V): AC75 to 264(50/60Hz)
- Number of Phases: Single-phase
- Operating Ambient Temperature (°C): -30 to +80 (with no icing or condensation)
- Operating Time (ms) : 1/2 cycle of load power supply + 1 or less
- Operating Voltage (V): DC9.6 or less
- Operating Voltage Range (V) : DC9.6 to 30
- Operation Indicator Lamp: Yes (yellow)
- Rated Load Voltage (V) : AC100 to 240(50/60Hz)
- Rated Voltage (V): DC12 to 24
- Storage Temperature Range (°C): -30 to +100 (with no icing or condensation)
- Type: Solid state/relay
- Voltage Drop When Output Turned On (V): 1.6 (RMS) or less
- INABA DENKO Long Flex 10m Windatribut:
- Material: SUS316L
- Thickness (mm): 0.3
- Type: Stainless steel pipe
- Maximum Working Pressure (MPa): 1.75
- Length (m): 10
- Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)Deskripsi:Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal modelsatribut:
- Capacity (L): 100
- Power Consumption Electrical (W): 1500
- Voltage (V): 220-240
- KRISBOW Ventilation Fan (Kipas Ventilator)atribut:
- Voltage (V/Hz): 220-240/50
- Type: without Duct
- AS ONE Titanium Cooling Coilatribut:
- Accessories: SUS304 support
- Material: TTH-340W (titanium type 2 pipe)
- Coil Outer Diameter (mm): 10
- Bamboo Shoots: For hose inner diameter 10mm
- Cooling Water Flow Rate (L/minute): 4 to 10
- Heat Transfer Area (m²): 2
- Plate Thickness (mm): (Cooling pipe) 0.5
- Paloma Gas Water Heater (Pemanas Air Gas)Deskripsi:Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.atribut:
- Capacity (L): 5
- Installation: Indoor
- Autonics Solid State Relays Three Phase SR3 SeriesDeskripsi:The SR2/3 series three-phase solid state relays are detachable heatsink types, which can be used with various heatsinks. The solid state relays can control 2-phase or 3-phase loads and feature two mounting hole types for compatibility with various types of heatsinks. The series also features alarm output for safe operation, and are also available in 24 VAC low voltage models. Select models feature high dielectric strength of up to 4000 VAC.atribut:
- Mounting Type: Panel
- JUST Titanium Immersion Heateratribut:
- Power: AC100V,50/60Hz
- Capacity (W): 300
- Power Supply: AC100V 50/60Hz
- goot HeaterDeskripsi:-Acrylic board can be processed without unevenness and can be bent cleanly.-A heater exclusive for bending of acrylic board.-With positioning plate and gauge, easy to hold the acrylic board and to position for folding. -A heater exclusive for bending of acrylic board.atribut:
- Power: AC100V
- Electricity consumption: 65W
- Maximum Temperature: 220°C
- Thermostat: None
- Power Cord Length: 1.5m
- Gauge Setting Dimension: 70 to 450mm
- Maximum Folding Width: 400mm
- Heater Materials: Sheath heater
- OMRON Seal Type Ultra-Small Basic Switch D2SW (Saklar Mikro)Deskripsi:Epoxy resin ensures stable sealing. Can be used in places where it gets wet or dusty. Automobiles, vending machines, refrigerators, ice makers, bathroom equipment, water heaters, air conditioners, industrial machinery, etc.atribut:
- PTI (Proof Tracking Index): 175
- Vibration Resistance (Malfunction): Frequency 10-55Hz, double amplitude 1.5mm
- Electric Shock Protection Class: Class I
- Ambient Relative Humidity (RH): 95 or less (at +5 to + 35 ° C)
- Impact Resistance Durability (m/s²): Up to 1000
- Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
- Mechanical Durability: 5 million operations or more (60 operations / min)
- Operating Ambient Temperature (°C): -40 to 85 60% RH or less (with no icing or condensation)
- Shock Resistance Malfunction (m/s²): Up to 300
- Yoshitake Noiseless HeaterDeskripsi:-It is an F type silencer that reduces noise simply by just attaching it to the tip of a pipe.-Applicable Fluid: Steam.-For preventing noise generated when directly heating steam and water.
- KRISBOW Blower Karpetatribut:
- Cable Length (m): 10
- Dimensions (mm): 514x429x949
- Noise Level (dBa): 73
- Power (W): 700
- Voltage (V): 220
Daftar Harga electric heaters Terbaru October 2026
| OMRON Solid State for Heater, Relay | Rp1.599.900 |
| HOZAN Heater (For H-250) | Rp119.900 |
| INABA DENKO Long Flex 10m Wind | Rp1.699.900 |
| TRUSCO Blower Gun, Bag | Rp629.900 |
| Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik) | Rp5.499.900 |
| KRISBOW Ventilation Fan (Kipas Ventilator) | Rp2.499.900 |
| Wasser Gas Water Heater (Pemanas Air Gas) | Rp3.399.900 |
| AS ONE Titanium Cooling Coil | Rp12.999.900 |
| Paloma Gas Water Heater (Pemanas Air Gas) | Rp4.399.900 |
| Autonics Solid State Relays Three Phase SR3 Series | Rp649.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102024324-1.jpg)


/P102117897-1.jpg)
/opP101517889-8.jpg)
/P102093818-1.jpg)

/4nP102094167-5.jpg)





/8jP105952307-1.jpg)


/moP101515816-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)